Check Availability
Copper Anti-Seize Compound, -300°F to 1800°F, 425 lb., Copper
  • ANTI-SEIZE TECHNOLOGY 

    Copper Anti-Seize Compound, -300°F to 1800°F, 425 lb., Copper

  • Item # 446G21
  • Mfr. Model # 11425
  • Web Price
    $5,414.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 446G21
Mfr. Model # 11425
UNSPSC #15121515
Shipping Weight 467.0 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Copper
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant Color Copper
Lubricant NSF Rating Not Rated
Lubricant Container Drum
Container Size 425 lb.
Lubricant Additives Graphite
Physical Form Paste
Series COP-GRAF(TM)
Net Weight 6800 oz.
Specific Gravity 1.20
VOC Content 0.20%
Flash Point 350 Degrees F
Standards MIL-PRF-907F
Application Gears, Cables, Chains, Sprockets
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
Green Environmental Attribute RoHS Compliant
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms