Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    Copper Anti-Seize Compound, -300°F to 1800°F, 130 lb., Copper

  • Item # 446G20
  • Mfr. Model # 11130
Copper Anti-Seize Compound, -300°F to 1800°F, 130 lb., Copper
Qty
  • Web Price
    $1,556.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 446G20
Mfr. Model # 11130
UNSPSC #15121515
Shipping Weight 142.0 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Copper
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant Color Copper
Lubricant NSF Rating Not Rated
Lubricant Container Drum
Container Size 130 lb.
Lubricant Additives Graphite
Physical Form Paste
Series COP-GRAF(TM)
Net Weight 2080 oz.
Specific Gravity 1.20
VOC Content 0.20%
Flash Point 350 Degrees F
Standards MIL-PRF-907F
Application Gears, Cables, Chains, Sprockets
Item Anti-Seize Compound
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Search Terms