Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    Copper Anti-Seize Compound, -30°F to 1800°F, 2 oz., Copper

  • Item # 34D499
  • Mfr. Model # 21002
Copper Anti-Seize Compound, -30°F to 1800°F, 2 oz., Copper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Pure copper and graphite formula protects threaded flanges and connections from corrosion, galling, rust, and seizing in high-temperature applications. Have antioxidant properties and resist water.
Show More Close
 

Technical Specifications

Item # 34D499
Mfr. Model # 21002
UNSPSC #15121515
Shipping Weight 0.2 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Copper
Min. Operating Temp. -30 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant Color Copper
Lubricant NSF Rating Not Rated
Lubricant Container Brush-Top Can
Container Size 2 oz.
Lubricant Additives No Additives
Physical Form Paste
Series Copper-Plate
Net Weight 2 oz.
Specific Gravity 1.20
VOC Content Greater than 0.5%
Flash Point 425 Degrees F
Standards MIL-PRF-907F
Application Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Item Anti-Seize Compound
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms