Check Availability
Copper Anti-Seize Compound, -30°F to 1800°F, 16 oz., Copper
  • ANTI-SEIZE TECHNOLOGY 

    Copper Anti-Seize Compound, -30°F to 1800°F, 16 oz., Copper

  • Item # 34D498
  • Mfr. Model # 11014
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Anti-Seize Technology® Cop-Graf™ antiseize compound is a pure copper and graphite formula that protects threaded flanges and connections from corrosion, galling, rust, and seizing in high-temperature applications. Has antioxidant properties and resists saltwater corrosion.
Show More Close
 

Technical Specifications

Item # 34D498
Mfr. Model # 11014
UNSPSC #15121515
Shipping Weight 1.05 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Copper
Min. Operating Temp. -30 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant Color Copper
Lubricant NSF Rating Not Rated
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant Additives No Additives
Physical Form Paste
Series Cop-Graf
Net Weight 16 oz.
Specific Gravity 1.20
VOC Content 39.81%
Flash Point 450 Degrees F
Standards MEETS MIL-A-907, VOC compliant
Application Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms