Check Availability
Copper Anti-Seize Compound, -300°F to 1800°F, 8 oz., Copper
  • ANTI-SEIZE TECHNOLOGY 

    Copper Anti-Seize Compound, -300°F to 1800°F, 8 oz., Copper

  • Item # 23YA27
  • Mfr. Model # 11010
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Anti-Seize brand Antiseize Lubricant is a copper-based paste formula that is excellent for preventing galling of mating surfaces on stainless steel fasteners, to help improve corrosion resistance, or provide a barrier to seal out water.
Show More Close
 

Technical Specifications

Item # 23YA27
Mfr. Model # 11010
UNSPSC #15121515
Catalog Page 2439
Shipping Weight 0.8 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Copper
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant Color Copper
Lubricant NSF Rating Not Rated
Lubricant Container Brush-Top Can
Container Size 8 oz.
Lubricant Additives Graphite
Physical Form Paste
Series Cop-Graf
Net Weight 4 oz.
Specific Gravity 1.20
VOC Content No VOC
Flash Point 450 Degrees F
Standards MIL-PRF-907E
Application Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms