Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    Copper Anti-Seize Compound, -300°F to 1800°F, 5 oz., Copper

  • Item # 23YA25
  • Mfr. Model # 11005
Copper Anti-Seize Compound, -300°F to 1800°F, 5 oz., Copper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YA25
Mfr. Model # 11005
UNSPSC #15121515
Shipping Weight 0.39 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Copper
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant Color Copper
Lubricant NSF Rating Not Rated
Lubricant Container Brush-Top Can
Container Size 5 oz.
Lubricant Additives Graphite
Physical Form Paste
Series Cop-Graf
Net Weight 5 oz.
Specific Gravity 1.20
VOC Content No VOC
Flash Point 450 Degrees F
Standards MIL-PRF-907E
Application Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Item Anti-Seize Compound
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms