Check Availability
Aluminum Anti-Seize Compound, -300°F to 2000°F, 130 lb., Silver
  • ANTI-SEIZE TECHNOLOGY 

    Aluminum Anti-Seize Compound, -300°F to 2000°F, 130 lb., Silver

  • Item # 446G40
  • Mfr. Model # 32130
  • Web Price
    $1,864.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 446G40
Mfr. Model # 32130
UNSPSC #15121515
Shipping Weight 142.0 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Aluminum
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 2000 Degrees F
Lubricant Color Silver
Lubricant NSF Rating Not Rated
Lubricant Container Drum
Container Size 130 lb.
Lubricant Additives No Additives
Physical Form Paste
Series ALUMINUM PLATE(TM)
Net Weight 2080 oz.
Specific Gravity 1.05
VOC Content No VOC
Flash Point 350 Degrees F
Application Gears, Cables, Chains, Sprockets
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
Green Environmental Attribute RoHS Compliant
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms