Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    Aluminum Anti-Seize Compound, -300°F to 2000°F, 8 oz., Silver

  • Item # 446G39
  • Mfr. Model # 32008
Aluminum Anti-Seize Compound, -300°F to 2000°F, 8 oz., Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 446G39
Mfr. Model # 32008
UNSPSC #15121515
Shipping Weight 0.585 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Aluminum
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 2000 Degrees F
Lubricant Color Silver
Lubricant NSF Rating Not Rated
Lubricant Container Squeeze Bottle
Container Size 8 oz.
Lubricant Additives No Additives
Physical Form Paste
Series ALUMINUM PLATE(TM)
Net Weight 8 oz.
Specific Gravity 1.05
VOC Content No VOC
Flash Point 350 Degrees F
Application Gears, Cables, Chains, Sprockets
Item Anti-Seize Compound
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms