Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    Aluminum, Copper Anti-Seize Compound, -300°F to 1800°F, 130 lb., Silver

  • Item # 446G29
  • Mfr. Model # 18130
Aluminum, Copper Anti-Seize Compound, -300°F to 1800°F, 130 lb., Silver
Qty
  • Web Price
    $1,688.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 446G29
Mfr. Model # 18130
UNSPSC #15121515
Shipping Weight 142.0 lbs
Country of Origin USA *
Anti-Seize Type Marine Grade Anti-Seize
Base Composition Aluminum, Copper
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant Color Silver
Lubricant NSF Rating Not Rated
Lubricant Container Drum
Container Size 130 lb.
Lubricant Additives Graphite
Physical Form Paste
Series SPECIAL(TM)
Net Weight 2080 oz.
Specific Gravity 1.20
VOC Content 0.20%
Flash Point 350 Degrees F
Standards MIL-PRF-907F
Application Gears, Cables, Chains, Sprockets
Item Anti-Seize Compound
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms