Check Availability
Aluminum, Copper Anti-Seize Compound, -300°F to 2000°F, 2 oz., Silver
  • ANTI-SEIZE TECHNOLOGY 

    Aluminum, Copper Anti-Seize Compound, -300°F to 2000°F, 2 oz., Silver

  • Item # 23YA33
  • Mfr. Model # 18002
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YA33
Mfr. Model # 18002
UNSPSC #15121515
Shipping Weight 0.15 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Aluminum, Copper
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 2000 Degrees F
Lubricant Color Silver
Lubricant NSF Rating Not Rated
Lubricant Container Brush-Top Can
Container Size 2 oz.
Lubricant Additives Graphite
Physical Form Paste
Series Special
Net Weight 2 oz.
Specific Gravity 1.20
VOC Content No VOC
Flash Point 350 Degrees F
Standards MIL-PRF-907E
Application Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms