Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    90PW Series Medium-Strength Wicking Grade Threadlocker, Green Liquid, 50mL Bottle

  • Item # 23YC28
  • Mfr. Model # 39902
90PW Series Medium-Strength Wicking Grade Threadlocker, Green Liquid, 50mL Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YC28
Mfr. Model # 39902
UNSPSC #31201612
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Wicking Grade Threadlocker
Threadlocker Classification Wicking Grade Threadlocker
Threadlocker Strength Medium
Threadlocker Color Green
Threadlocker Disassembly Removable
Physical Form Liquid
Threadlocker Container Bottle
Size 50mL
Chemical Type Anaerobic
For Fastener Dia. Up to 1/2"
Begins to Harden 10 min.
Series 90PW
Gap Fill 0.004"
Full Cure 24 hr.
Temp. Range 0 Degrees to 300 Degrees F
Flash Point Greater Than 212 Degrees F
Specific Gravity 1.1 to 1.15
Viscosity 12 cP
Removable With Hand Tools
Application Wicking, Locks Screws in Place, Secures Bolts and Studs
Standards MIL-S-46163A Type III Grade R, ASTM D 5363 AN0261, RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.