Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    5 lb. Tub Plumbers Putty, Tan

  • Item # 34D510
  • Mfr. Model # 25205
5 lb. Tub Plumbers Putty, Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 34D510
Mfr. Model # 25205
UNSPSC #31201612
Shipping Weight 6.1 lbs
Country of Origin USA *
Item Plumbers Putty
Size 5 lb.
Container Type Tub
Color Tan
Full Cure Immediate
Begins to Harden Immediate
Specific Gravity 2.14
For Use With All Metals, some plastics
Application For Fixtures, Faucets, Bowls, Basin Cocks and Strainers, Handles many other Sealing and Caulking
Standards Meets Federal Spec. TT-P-1536A
Includes Stainless, Long Lasting, and Easy to use. It Will Not Harden, Crack, Or Shrink; Even if The Can is Left Open.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.