Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    42MS Series Medium-Strength Threadlocker, Blue Liquid, 10mL Bottle

  • Item # 23YC18
  • Mfr. Model # 39421
42MS Series Medium-Strength Threadlocker, Blue Liquid, 10mL Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YC18
Mfr. Model # 39421
UNSPSC #31201612
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Threadlocker
Threadlocker Classification Threadlocker
Threadlocker Strength Medium
Threadlocker Color Blue
Threadlocker Disassembly Removable
Physical Form Liquid
Threadlocker Container Bottle
Size 10mL
Chemical Type Anaerobic
For Fastener Dia. 1/4" to 3/4"
Begins to Harden 10 min.
Series 42MS
Gap Fill 0.007"
Full Cure 24 hr.
Temp. Range 0 Degrees to 300 Degrees F
Flash Point 212 Degrees C
Specific Gravity 1.1 to 1.15
Viscosity 1200 to 5000 cP
Removable With Hand Tools
Application Locks Screws in Place, Secures Bolts and Studs
Standards MIL-S-46163A-Type II Grade N, ASTM D 5363 AN0321, RoHS Complaint
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.