Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    3/4"W PTFE Thread Sealant Tape, White, 520" Length

  • Item # 3PDL4
  • Mfr. Model # 46250
3/4"W PTFE Thread Sealant Tape, White, 520" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Anti-Seize Technology® POLY-TEMP® XHD thread sealant tape is made from 99.9% pure PTFE resins and is compatible with most pipe materials. Easy-to-apply tape is non-toxic, chemically inert, remains flexible, and is stronger than many other PTFE tapes. Material forms a permanent seal for the life of the connection and is suitable for use with piping systems servicing most acids, alkalies, caustics, chemicals, corrosives, fuel oils, gases, refrigerants, solvents, and potable water.
POLY-TEMP® is a registered trademark of Anti-Seize Technology.
Show More Close
 

Technical Specifications

Item # 3PDL4
Mfr. Model # 46250
UNSPSC #31201514
Catalog Page 2814
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Thread Sealant Tape
Material PTFE
Density 1.2 to 1.5sg
Width 3/4"
Length 520"
Thickness 4.0+-.05 mil
Color White
Gas Pressure Range 0 to 2000 psi
Performance Temp. Range -400 Degrees to 550 Degrees F
Liquid Pressure Range 0 to 10,000 psi
Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Safe for Gaseous Oxygen Use
Standards UL, ULC, CSA, MIL-T-27730A, CID A-A-58092
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms