Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    3/4"W PTFE Thread Sealant Tape, White, 520" Length

  • Item # 3AB56
  • Mfr. Model # 26150
3/4"W PTFE Thread Sealant Tape, White, 520" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Anti-Seize Technology® thread sealant tape is made from virgin PTFE and is non-hardening, non-toxic, and chemically inert. This flexible material helps lubricate the threads for easy assembly, is compatible with most pipe materials, and forms a permanent seal for the life of the connection.
Show More Close
 

Technical Specifications

Item # 3AB56
Mfr. Model # 26150
UNSPSC #31201514
Catalog Page 2814
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Thread Sealant Tape
Material PTFE
Density 0.35 to 0.5sg
Width 3/4"
Length 520"
Thickness .0035+-.001-.0005 mil
Color White
Gas Pressure Range 0 to 300 psi
Performance Temp. Range -400 Degrees to 550 Degrees F
Liquid Pressure Range 0 to 10,000 psi
Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Standards Meet MIL-A-27730A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms