Check Availability
  • Pipe Sealants
  • ANTI-SEIZE TECHNOLOGY 

    14 oz. Tub Plumbers Putty, Tan

  • Item # 4UJ96
  • Mfr. Model # 25201
14 oz. Tub Plumbers Putty, Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Anti-Seize brand AST-PUT™ plumbers putty has a smooth and uniform consistency, is easy to use, and it won’t stick to your fingers. Putty is not suitable for marble installations.
Show More Close
 

Technical Specifications

Item # 4UJ96
Mfr. Model # 25201
UNSPSC #31201612
Catalog Page 2814
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Plumbers Putty
Size 14 oz.
Container Type Tub
Color Tan
Full Cure Immediate
Begins to Harden Immediate
Specific Gravity 2.14
For Use With All Metals, some plastics
Application For Fixtures, Faucets, Bowls, Basin Cocks and Strainers, Handles many other Sealing and Caulking
Standards Federal TT-P-1536A
Includes Stainless, Long Lasting, and Easy to use. It Will Not Harden, Crack, Or Shrink; Even if The Can is Left Open.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.