Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    1/2"W PTFE Thread Sealant Tape, White, 260" Length

  • Item # 4X227
  • Mfr. Model # 16030A
1/2"W PTFE Thread Sealant Tape, White, 260" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

POLY-TEMPĀ® MD PTFE Tape is effective and simple to use. 99.9% pure, medium density, chemically inert tape that is suitable for oxygen service. UL Listed. Meets Mil. Spec. T-27730A. White color.
Show More Close
 

Technical Specifications

Item # 4X227
Mfr. Model # 16030A
UNSPSC #31201514
Catalog Page 2815
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Thread Sealant Tape
Material PTFE
Density 0.7 to 0.8sg
Width 1/2"
Length 260"
Thickness 3.5+-0.5 mil
Color White
Gas Pressure Range 0 to 2000 psi
Performance Temp. Range -400 Degrees to 550 Degrees F
Liquid Pressure Range 0 to 10,000 psi
Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Standards UL, Meets FDA 21 CFR.1550, MIL-T-27730A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms