Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    1/2"W PTFE Thread Sealant Tape, White, 260" Length

  • Item # 3PDL5
  • Mfr. Model # 26130
  • (1)
1/2"W PTFE Thread Sealant Tape, White, 260" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Anti-Seize Technology® thread sealant tape is made from virgin PTFE and is non-hardening, non-toxic, and chemically inert. This flexible material helps lubricate the threads for easy assembly, is compatible with most pipe materials, and forms a permanent seal for the life of the connection.
Show More Close
 

Technical Specifications

Item # 3PDL5
Mfr. Model # 26130
UNSPSC #31201514
Catalog Page 2815
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Thread Sealant Tape
Material PTFE
Density 0.35 to 0.5sg
Width 1/2"
Length 260"
Thickness .0035+-.001-.0005 mil
Color White
Gas Pressure Range 0 to 300 psi
Performance Temp. Range -400 Degrees to 550 Degrees F
Liquid Pressure Range 0 to 10,000 psi
Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Standards MIL-A-27730A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms