Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    1/2"W PTFE Thread Sealant Tape, Pink, 260" Length

  • Item # 2TE53
  • Mfr. Model # 46430A
  • (1)
1/2"W PTFE Thread Sealant Tape, Pink, 260" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Anti-Seize Technology® POLY-TEMP® MD thread sealant tape is made from 99.9% pure PTFE resins and it easily conforms to threads for a more positive seal. This general purpose material is non-toxic, chemically inert, compatible with most types of plastic and metal pipe, and is unaffected by many chemicals. Tape never dries out, is easy to apply, and it lubricates threads to ease assembly. No drying time is required; connections are ready for service right away. Tape is suitable for tapper thread connections and can be used for oxygen service.
POLY-TEMP® is a registered trademark of Anti-Seize Technology.
Show More Close
 

Technical Specifications

Item # 2TE53
Mfr. Model # 46430A
UNSPSC #31201612
Catalog Page 2814
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Thread Sealant Tape
Material PTFE
Density 1.2 to 1.5sg
Width 1/2"
Length 260"
Thickness 4.0+-.05 mil
Color Pink
Gas Pressure Range 0 to 2000 psi
Performance Temp. Range -400 Degrees to 550 Degrees F
Liquid Pressure Range 0 to 10,000 psi
Application For Heavy Duty Sealing for Plumbing Contractor, Forms a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Standards UL, ULC, MIL-T-27730A, C.I.D. A-A-58092,CSA Recognized Component
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms