Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    1-1/2"W PTFE Thread Sealant Tape, White, 520" Length

  • Item # 5NTP8
  • Mfr. Model # 46270
1-1/2"W PTFE Thread Sealant Tape, White, 520" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 5NTP8
Mfr. Model # 46270
UNSPSC #31201514
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Thread Sealant Tape
Material PTFE
Density 1.2 to 1.5sg
Width 1-1/2"
Length 520"
Thickness 4.0+-.05 mil
Color White
Gas Pressure Range 0 to 2000 psi
Performance Temp. Range -400 Degrees to 550 Degrees F
Liquid Pressure Range 0 to 10,000 psi
Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Safe for Gaseous Oxygen Use
Standards ULC, FDA, CID A-A-58092, MIL-T-27730A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms