Check Availability
  • ANSUL 

    Acid Spill Gun Applicator

  • Item # 9HUX7
  • Mfr. Model # 76083
Acid Spill Gun Applicator
Qty
  • Web Price
    $1,279.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9HUX7
Mfr. Model # 76083
UNSPSC #47131905
Shipping Weight 53.19 lbs
Country of Origin USA *
Item Acid Spill Gun Applicator
Material Cast Aluminum/Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

Hazardous material - Non-Flammable Gas.

Show More Close