Check Availability
  • HYFLEX 

    Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Yellow, 7, PR 1

  • Item # 30RP01
  • Mfr. Model # 70-356
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Yellow, 7, PR 1 Cut Resistant Gloves,Size 7,Yellow,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring reinforced thumbs, these cut-resistant gloves provide protection from the sharp edges of metals, ceramics, glass, and other materials. They're launderable and reversible (can be worn on either hand), which helps reduce replacement costs.
Show More Close
 

Technical Specifications

Item # 30RP01
Mfr. Model # 70-356
UNSPSC #46181504
Catalog Page 1678
Shipping Weight 0.18 lbs
Country of Origin Portugal *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 0
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry
Series Vantage
Glove Size 7
Puncture Resistant No
Palm Material Kevlar(R) Kleen/Cotton
Color Yellow
Cuff Knit Wrist
Glove Coating Finish None
Glove Cut Gunn
Glove Hand Style Ambidextrous
Glove Length 8-1/4"
Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
Abrasion Resistant Yes
ANSI Abrasion Cycles 2250
ANSI Cut Grams 1809
Finger Material Kevlar(R) Kleen/Cotton
Finger Style Full
Gauge 7
Knuckle Padding Material None
Standards ANSI/ASTM/EN
Stitching Material Polyester
Thumb Style Reinforced
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms