Check Availability
  • ANSELL 

    Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Green, 9, PR 1

  • Item # 2JBD8
  • Mfr. Model # 70-765
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Green, 9, PR 1 Cut Resistant Gloves,Green,9,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL Vantage™ cut-resistant gloves are designed for dry environments. Lightweight, engineered 10-ga. yarn knit gloves with reinforced thumb crotch deliver excellent cut protection when handling sharp and fabricated materials including concrete block, lumber, and slitter blades. Leather palm is double stitched with Kevlar® fiber for superior grip and protection against sharp snags and punctures.
Show More Close
 

Technical Specifications

Item # 2JBD8
Mfr. Model # 70-765
UNSPSC #46181504
Catalog Page 1678
Shipping Weight 0.3 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 5
ANSI/ISEA Puncture Level 4
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry/Light Oil
Series Vantage
Glove Size 9
Puncture Resistant Yes
Palm Material DuPont(TM) Kevlar(R) - Polycotton/Leather
Color Green
Cuff Knit
Glove Coating Finish None
Glove Cut Gunn
Glove Hand Style Ambidextrous
Glove Length 10"
Application Press, Welding, Handling Metal Parts That Are Oily And Have Sharp Edges
Abrasion Resistant Yes
ANSI Abrasion Cycles 16,356
ANSI Cut Grams 2733
ANSI Puncture Newtons 189
Finger Material DuPont(TM) Kevlar(R) - Polycotton
Finger Style Full
Gauge 10
Knuckle Padding Material None
Standards ANSI/ISEA
Stitching Material Polyester
Thumb Style Reinforced
* This product's country of origin is subject to change

Welcome Sign In