Check Availability
  • ANSELL 

    Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Green, 2XL, PR 1

  • Item # 2JBD2
  • Mfr. Model # 70-761
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Green, 2XL, PR 1 Cut Resistant Gloves,Green,2XL,PR Cut Resistant Gloves,Green,2XL,PR Cut Resistant Gloves,Green,2XL,PR Cut Resistant Gloves,Green,2XL,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, engineered yarn knit gloves with reinforced thumb crotch deliver excellent cut protection when handling sharp and fabricated materials including concrete block, lumber, and slitter blades.
Show More Close
 

Technical Specifications

Item # 2JBD2
Mfr. Model # 70-761
UNSPSC #46181504
Catalog Page 1678
Shipping Weight 0.18 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 2
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry
Series Vantage
Glove Size 2XL
Puncture Resistant No
Palm Material DuPont(TM) Kevlar(R) - Polycotton
Color Green
Cuff Knit
Glove Coating Finish None
Glove Cut Gunn
Glove Hand Style Ambidextrous
Glove Length 10"
Application General Assembly, Metal Fabrication
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms