Check Availability
  • ANSELL 

    Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Green, L, PR 1

  • Item # 2JBC9
  • Mfr. Model # 70-761
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Green, L, PR 1 Cut Resistant Gloves,Green,L,PR Cut Resistant Gloves,Green,L,PR Cut Resistant Gloves,Green,L,PR Cut Resistant Gloves,Green,L,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, engineered yarn knit gloves with reinforced thumb crotch deliver excellent cut protection when handling sharp and fabricated materials including concrete block, lumber, and slitter blades.
Show More Close
 

Technical Specifications

Item # 2JBC9
Mfr. Model # 70-761
UNSPSC #46181504
Catalog Page 1678
Shipping Weight 0.16 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 2
ANSI/ISEA Puncture Level 0
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry
Series Vantage
Glove Size L
Puncture Resistant No
Palm Material DuPont(TM) Kevlar(R) - Polycotton
Color Green
Cuff Knit
Glove Coating Finish None
Glove Cut Gunn
Glove Hand Style Ambidextrous
Glove Length 9-1/2"
Application General Assembly, Metal Fabrication
Abrasion Resistant Yes
ANSI Abrasion Cycles 1471
ANSI Cut Grams 2546
Finger Material DuPont(TM) Kevlar(R) - Polycotton
Finger Style Full
Gauge 10
Knuckle Padding Material None
Standards ANSI/ISEA
Stitching Material Polyester
Thumb Style Reinforced
* This product's country of origin is subject to change

Welcome Sign In