Check Availability
  • ANSELL 

    Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Yellow, XL, PR 1

  • Item # 1FYA4
  • Mfr. Model # 70-225
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Yellow, XL, PR 1 Cut Resistant Gloves,Yellow,XL,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, engineered yarn knit gloves with reinforced thumb crotch deliver excellent cut protection when handling sharp and fabricated materials including concrete block, lumber, and slitter blades. Leather palm is double-stitched with Kevlar® fiber for superior grip and protection against sharp snags and punctures.
Show More Close
 

Technical Specifications

Item # 1FYA4
Mfr. Model # 70-225
UNSPSC #46181504
Catalog Page 1678
Shipping Weight 0.2 lbs
Country of Origin Portugal *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 8
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry
Series Neptune
Glove Size XL
Puncture Resistant No
Palm Material Kevlar(R)
Color Yellow
Cuff Knit
Glove Coating Finish None
Glove Cut Gunn
Glove Hand Style Ambidextrous
Glove Length 10-1/2"
Application Protects From Sharp Edges Of Metals, Ceramics, Glass And Other Materials
Abrasion Resistant Yes
ANSI Abrasion Cycles 1259
ANSI Cut Grams 1618
Finger Material Kevlar(R)
Finger Style Full
Gauge 7
Knuckle Padding Material None
Standards ANSI/ASTM/EN
Stitching Material Polyester
Thumb Style Full
* This product's country of origin is subject to change

Welcome Sign In