Check Availability
  • ANSELL 

    Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Yellow, XS, PR 1

  • Item # 1FLH9
  • Mfr. Model # 70-225
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Yellow, XS, PR 1 Cut Resistant Gloves,Yellow,XS,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, engineered yarn knit gloves with reinforced thumb crotch deliver excellent cut protection when handling sharp and fabricated materials including concrete block, lumber, and slitter blades. Leather palm is double-stitched with Kevlar® fiber for superior grip and protection against sharp snags and punctures.
Show More Close
 

Technical Specifications

Item # 1FLH9
Mfr. Model # 70-225
UNSPSC #46181504
Catalog Page 1678
Shipping Weight 0.16 lbs
Country of Origin Mexico *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 3
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry
Series Neptune
Glove Size XS
Puncture Resistant No
Palm Material Kevlar(R)
Color Yellow
Cuff Knit
Glove Coating Finish None
Glove Cut Gunn
Glove Hand Style Ambidextrous
Glove Length 8-1/4"
Application Protects From Sharp Edges Of Metals, Ceramics, Glass And Other Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms