Check Availability
  • ANSELL 

    Rough Coated Gloves, Glove Size: 9, Yellow

  • Item # 4T411
  • Mfr. Model # 22-515
Rough Coated Gloves, Glove Size: 9, Yellow Coated Gloves,Full,9,9-1/2",PR Coated Gloves,Full,9,9-1/2",PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for long-wearing, light-duty work, these flexible, comfortable gloves offer excellent grip for handling small and difficult-to-hold objects.
Show More Close
 

Technical Specifications

Item # 4T411
Mfr. Model # 22-515
UNSPSC #46181504
Catalog Page 1689
Shipping Weight 0.2 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Finish Rough
Glove Coating Coverage Full
ANSI/ISEA Abrasion Level 2
Suggested Use Environment Dry
Lining Cotton
Glove Size 9
Color Yellow
Cuff Slip-On
Glove Length 9-1/2"
Thumb Style Coated
Standards ANSI/ASTM/EN388 2111
ANSI Cut Grams 272
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 2
Application Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use
Resists Abrasions
* This product's country of origin is subject to change

Welcome Sign In