Check Availability
  • ANSELL 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 4, HPPE Lining, Black, White, 11, PR 1

  • Item # 40LJ74
  • Mfr. Model # 11-735
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 4, HPPE Lining, Black, White, 11, PR 1 Cut Resistant Gloves,10-1/2in. L,11,PR Cut Resistant Gloves,10-1/2in. L,11,PR Cut Resistant Gloves,10-1/2in. L,11,PR Cut Resistant Gloves,10-1/2in. L,11,PR Cut Resistant Gloves,10-1/2in. L,11,PR Cut Resistant Gloves,10-1/2in. L,11,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The HyFlex® 11-735 features a 10-gauge lightweight liner designed with INTERCEPT yarns for superior cut resistance. The flexible plaited liner also features an optimized lycra content that is soft and cool on the skin for all-day comfort. The palm dipped polyurethane coating provides enhanced grip in light oil environments for secure handling.
Show More Close
 

Technical Specifications

Item # 40LJ74
Mfr. Model # 11-735
UNSPSC #46181504
Shipping Weight 0.1 lbs
Country of Origin Vietnam *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 6
ANSI/ISEA Puncture Level 3
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant HPPE
Suggested Use Environment Dry, Light Oil and Oily
Series HyFlex(R)
Glove Size 11
Puncture Resistant Yes
Palm Material Polyurethane
Color Black, White
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 10-1/2"
Application Assembly Involving Small Sharp Components
Abrasion Resistant Yes
ANSI Abrasion Cycles 29,902
ANSI Cut Grams 1587
ANSI Puncture Newtons 126
Finger Material HPPE, Nylon, Glass fiber, Spandex, PU
Finger Style Full
Gauge 10
Knuckle Padding Material None
Standards ASTM D 3389-94, ASTM F 1790-97, EN388
Stitching Material Polyester
Thumb Style Full
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms