Check Availability
  • ANSELL 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE, Lycra® Lining, Gray, 6, PR 1

  • Item # 40LJ62
  • Mfr. Model # 11-727
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE, Lycra® Lining, Gray, 6, PR 1 Cut Resistant Gloves,8-1/4in. L,PR Cut Resistant Gloves,8-1/4in. L,PR Cut Resistant Gloves,8-1/4in. L,PR Cut Resistant Gloves,8-1/4in. L,PR Cut Resistant Gloves,8-1/4in. L,PR Cut Resistant Gloves,8-1/4in. L,PR Cut Resistant Gloves,8-1/4in. L,PR Cut Resistant Gloves,8-1/4in. L,PR Cut Resistant Gloves,8-1/4in. L,PR Cut Resistant Gloves,8-1/4in. L,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The HyFlex® 11-727 features a 15-gauge lightweight liner designed with INTERCEPT yarns for excellent cut resistance. The thin, ergonomic liner also features an optimized lycra content that is soft and cool on the skin for all-day comfort. The palm dipped polyurethane coating provides enhanced grip in light oil environments for secure handling.
Show More Close
 

Technical Specifications

Item # 40LJ62
Mfr. Model # 11-727
UNSPSC #46181504
Shipping Weight 0.09 lbs
Country of Origin Vietnam *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 6
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant HPPE, Lycra(R)
Suggested Use Environment Dry, Light Oil and Oily
Series HyFlex(R)
Glove Size 6
Puncture Resistant Yes
Palm Material Polyurethane
Color Gray
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 8-1/4"
Application Assembly Involving Small Sharp Components
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms