Check Availability
  • ANSELL 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® Diamond HPPE Lining, Blue, 9, PR

  • Item # 36H139
  • Mfr. Model # 11-518
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® Diamond HPPE Lining, Blue, 9, PR Cut Resistant Gloves,Blue/Blue,9,PR Cut Resistant Gloves,Blue/Blue,9,PR Cut Resistant Gloves,Blue/Blue,9,PR Cut Resistant Gloves,Blue/Blue,9,PR Cut Resistant Gloves,Blue/Blue,9,PR Cut Resistant Gloves,Blue/Blue,9,PR Cut Resistant Gloves,Blue/Blue,9,PR Cut Resistant Gloves,Blue/Blue,9,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HyFlex® gloves have polyurethane lining for tear and abrasion resistance, longer wear, and sure grip in dry and light oil environments. Lightweight, 18-ga. gloves offer a breathable, barehanded feel. Dyneema Diamond Technology provides unprecedented comfort, dexterity, and protection for precision handling and assembly of sharp, ultrafine parts. Dyneema® is a registered trademark of DSM IP Assets B.V.
Show More Close
 

Technical Specifications

Item # 36H139
Mfr. Model # 11-518
UNSPSC #46181504
Catalog Page 1682
Shipping Weight 0.01 lbs
Country of Origin South Korea *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 3
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant Dyneema(R) Diamond HPPE
Suggested Use Environment Dry/Light Oil
Series HyFlex(R)
Glove Size 9
Puncture Resistant Yes
Palm Material PU
Color Blue
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 9-1/2"
Application Handling /Assembly of Small or Ultra-Fine Dry Sharp Parts
Abrasion Resistant Yes
ANSI Abrasion Cycles 2000
ANSI Cut Grams 627
ANSI Puncture Newtons 20
Finger Material Dyneema(R) Diamond HPPE/Nylon/Spandex/PU
Finger Style Full
Gauge 18
Knuckle Padding Material None
Standards ANSI/ASTM/EN
Stitching Material Polyester
Thumb Style Full
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms