Check Availability
  • ANSELL 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Dyneema®, Lycra® Lining, Black, Gray, 8, P

  • Item # 36H132
  • Mfr. Model # 11-435
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Dyneema®, Lycra® Lining, Black, Gray, 8, P Cut Resistant Gloves,Black/Gray,8,PR Cut Resistant Gloves,Black/Gray,8,PR Cut Resistant Gloves,Black/Gray,8,PR Cut Resistant Gloves,Black/Gray,8,PR Cut Resistant Gloves,Black/Gray,8,PR Cut Resistant Gloves,Black/Gray,8,PR Cut Resistant Gloves,Black/Gray,8,PR Cut Resistant Gloves,Black/Gray,8,PR Cut Resistant Gloves,Black/Gray,8,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HyFlex® gloves have polyurethane lining for tear and abrasion resistance, longer wear, and sure grip in dry and light oil environments. Antistatic seamless plaited gloves combine glass fiber and nylon yarn with Dyneema® fiber for cut protection. Eco-friendly coating provides enhances dexterity and comfort. Dyneema® is a registered trademark of DSM IP Assets B.V.
Show More Close
 

Technical Specifications

Item # 36H132
Mfr. Model # 11-435
UNSPSC #46181504
Catalog Page 1682
Shipping Weight 0.15 lbs
Country of Origin Portugal *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 3
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 4
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant Dyneema(R), Lycra(R)
Suggested Use Environment Dry/Light Oil
Series HyFlex(R)
Glove Size 8
Puncture Resistant Yes
Palm Material Polyurethane
Color Black, Gray
Cuff Knit Wrist
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 9-1/2"
Application Handling Sharp-Edged Objects, Metal Sheets, Cutting of Small Parts
Abrasion Resistant Yes
ANSI Abrasion Cycles 8000
ANSI Cut Grams 1499
ANSI Puncture Newtons 120
Finger Material Polyethylene high tenacityfibres/high performances fibres/Polyurethane
Finger Style Full
Gauge 13
Knuckle Padding Material None
Standards EN420, EN388, ANSI, ASTM
Thumb Style Full
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms