Check Availability
  • ANSELL 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Gray, 7, PR 1

  • Item # 24L253
  • Mfr. Model # 11-644
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Gray, 7, PR 1 Glove,Cut Resistant,Light Gray,Sz 7,PR Glove,Cut Resistant,Light Gray,Sz 7,PR Glove,Cut Resistant,Light Gray,Sz 7,PR Glove,Cut Resistant,Light Gray,Sz 7,PR Glove,Cut Resistant,Light Gray,Sz 7,PR Glove,Cut Resistant,Light Gray,Sz 7,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HPPE Lining
Resists cuts, tears, and punctures. Gray polyurethane palm coating provides a secure grip in light oil and dry applications. ANSI abrasion level 5.
Polyurethane-Palm Coated Cut- and Abrasion-Resistant Gloves
Show More Close
 

Technical Specifications

Item # 24L253
Mfr. Model # 11-644
UNSPSC #46181504
Catalog Page 1682
Shipping Weight 0.05 lbs
Country of Origin Vietnam *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 5
ANSI/ISEA Puncture Level 2
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant HPPE
Suggested Use Environment Dry/Light Oil
Series HyFlex(R)
Glove Size 7
Puncture Resistant Yes
Palm Material Polyurethane
Color Gray
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 8-3/4"
Application Assembly Involving Metal Components, Glass Handling, Part Stampint, Wiring
Abrasion Resistant Yes
ANSI Abrasion Cycles 21,865
ANSI Cut Grams 582
ANSI Puncture Newtons 97
Finger Material Polyurethane
Finger Style Full
Gauge 13
Knuckle Padding Material None
Standards ANSI/ISEA
Stitching Material Polyester
Thumb Style Full
* This product's country of origin is subject to change

Welcome Sign In