Check Availability
  • ANSELL 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® HPPE Lining, Black, Gray, 7, PR 1

  • Item # 1ZCR2
  • Mfr. Model # 11-624
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® HPPE Lining, Black, Gray, 7, PR 1 Cut Resistant Gloves,Gray/Black,7,PR Cut Resistant Gloves,Gray/Black,7,PR Cut Resistant Gloves,Gray/Black,7,PR Cut Resistant Gloves,Gray/Black,7,PR Cut Resistant Gloves,Gray/Black,7,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL HyFlex® palm-coated cut-resistant gloves are designed to blend comfort, protection, and dexterity when handling small parts and in general assembly applications. Dyneema® lining is a polyurethane coating that offers tear and abrasion resistance, longer wear, and sure grip in dry and slightly oily environments. Features ergonomic design with engineered yarn to provide comfort, softness, and coolness.
Show More Close
 

Technical Specifications

Item # 1ZCR2
Mfr. Model # 11-624
UNSPSC #46181504
Catalog Page 1682
Shipping Weight 0.09 lbs
Country of Origin South Korea *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 5
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant Dyneema(R) HPPE
Suggested Use Environment Dry/Light Oil
Series HyFlex(R) 11-624
Glove Size 7
Puncture Resistant Yes
Palm Material Polyurethane
Color Black, Gray
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 8-3/4"
Application Handling Glass, Small Parts And Metal Components
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms