Check Availability
  • ANSELL 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® HPPE Lining, Black, Gray, 6, PR 1

  • Item # 1ZCR1
  • Mfr. Model # 11-624
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® HPPE Lining, Black, Gray, 6, PR 1 Cut Resistant Gloves,Gray/Black,6,PR Cut Resistant Gloves,Gray/Black,6,PR Cut Resistant Gloves,Gray/Black,6,PR Cut Resistant Gloves,Gray/Black,6,PR Cut Resistant Gloves,Gray/Black,6,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HyFlex® gloves have polyurethane lining for tear and abrasion resistance, longer wear, and sure grip in dry and light oil environments. This style features ergonomic design with engineered yarn to provide softness and coolness. Dyneema/Lycra® liner is cool and comfortable to help reduce hand fatigue. Dyneema® is a registered trademark of DSM IP Assets B.V.
Show More Close
 

Technical Specifications

Item # 1ZCR1
Mfr. Model # 11-624
UNSPSC #46181504
Catalog Page 1682
Shipping Weight 0.1 lbs
Country of Origin Vietnam *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 5
ANSI/ISEA Puncture Level 4
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant Dyneema(R) HPPE
Suggested Use Environment Dry/Light Oil
Series HyFlex(R) 11-624
Glove Size 6
Puncture Resistant Yes
Palm Material Polyurethane
Color Black, Gray
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 8-1/4"
Application Handling Glass, Small Parts And Metal Components
Abrasion Resistant Yes
ANSI Abrasion Cycles 21,920
ANSI Cut Grams 510
ANSI Puncture Newtons 118
Finger Material Dyneema(R)/Lycra/Polyurethane
Finger Style Full
Gauge 13
Knuckle Padding Material None
Standards ANSI/ISEA
Stitching Material Polyester
Thumb Style Straight
* This product's country of origin is subject to change

Welcome Sign In