Check Availability
  • ANSELL 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® HPPE Lining, Gray, 11, PR 1

  • Item # 1FYA5
  • Mfr. Model # 11-627
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® HPPE Lining, Gray, 11, PR 1 Cut Resistant Gloves,Gray,11,PR Cut Resistant Gloves,Gray,11,PR Cut Resistant Gloves,Gray,11,PR Cut Resistant Gloves,Gray,11,PR Cut Resistant Gloves,Gray,11,PR Cut Resistant Gloves,Gray,11,PR Cut Resistant Gloves,Gray,11,PR Cut Resistant Gloves,Gray,11,PR Cut Resistant Gloves,Gray,11,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyurethane coating offers tear and abrasion resistance, longer wear, and sure grip in dry and slightly oily environments. Dyneema/Lycra® liner is cool and comfortable to help reduce hand fatigue. Dyneema® is a registered trademark of DSM IP Assets B.V.
Show More Close
 

Technical Specifications

Item # 1FYA5
Mfr. Model # 11-627
UNSPSC #46181504
Catalog Page 1682
Shipping Weight 0.15 lbs
Country of Origin Vietnam *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 6
ANSI/ISEA Puncture Level 5
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant Dyneema(R) HPPE
Suggested Use Environment Dry/Light Oil
Series HyFlex(R) 11-627
Glove Size 11
Puncture Resistant Yes
Palm Material Polyurethane
Color Gray
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 8"
Application Assembly Involving Small Sharp Components, Automotive, White Goods, Plastics, Glass, Plastics Injection And Molding, Sheet Metal Assembly (Even When Slightly Oily), Handling Sharp, Small Parts
Abrasion Resistant Yes
ANSI Abrasion Cycles 23,140
ANSI Cut Grams 509
ANSI Puncture Newtons 148
Finger Material Dyneema(R)/Lycra/Nylon/Polyurethane
Finger Style Full
Gauge 15
Knuckle Padding Material None
Standards ANSI/ISEA
Stitching Material Polyester
Thumb Style Straight
* This product's country of origin is subject to change

Welcome Sign In