Check Availability
  • Knit Cut-Resistant Gloves
  • ANSELL 

    Cut-Resistant Gloves, 6, A2 ANSI/ISEA Cut Level, Palm, Polyurethane Glove Coating Material

  • Item # 36H136
  • Mfr. Model # 11-518
Cut-Resistant Gloves,  6,  A2 ANSI/ISEA Cut Level,  Palm,  Polyurethane Glove Coating Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HyFlex® gloves have polyurethane lining for tear and abrasion resistance, longer wear, and sure grip in dry and light oil environments. Lightweight, 18-ga. gloves offer a breathable, barehanded feel. Dyneema Diamond Technology provides unprecedented comfort, dexterity, and protection for precision handling and assembly of sharp, ultrafine parts. Dyneema® is a registered trademark of DSM IP Assets B.V.
Show More Close
 

Technical Specifications

Item # 36H136
Mfr. Model # 11-518
UNSPSC #46181504
Catalog Page 1682
Shipping Weight 0.01 lbs
Country of Origin Vietnam *
Item Cut-Resistant Gloves
ANSI/ISEA Abrasion Level 3
Brand and Series Ansell Hyflex(R) 11-518
Color Blue/Blue
FDA Compliant No
Glove Coating Coverage Palm
Glove Coating Material Polyurethane
Glove Coating Finish Foam
Glove Color Family Blue
Glove Construction Seamless Knit
Glove Length 8-3/4"
Glove Length Style Standard
Glove Materials Dyneema(R) Diamond
Glove Performance General Purpose
Glove Size 6
Latex-Free No
Palm Material Polyurethane
Silicone-Free No
ANSI Abrasion Cycles 2000
ANSI/ISEA Cut Load 551
ANSI/ISEA Puncture Force 20
ANSI/ISEA Puncture Level 3
Glove Cut Gunn
Glove Hand Style Left and Right
Series HyFlex(R)
Standards ANSI/ASTM/EN
* This product's country of origin is subject to change

Welcome Sign In