Check Availability
Cut Resistant Gloves, Gray, 10, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL HyFlex® palm-coated cut-resistant gloves are designed to blend comfort, protection, and dexterity when handling small parts and in general assembly applications. Dyneema® lining is a polyurethane coating that offers tear and abrasion resistance, longer wear, and sure grip in dry and slightly oily environments. Dyneema/Lycra® lining is cool and comfortable to help reduce hand fatigue. Ideal for class, aeronautics, automotive, and white goods manufacturing.
Show More Close
 

Technical Specifications

Item # 2RB14
Mfr. Model # 11-627
UNSPSC #46181504
Catalog Page 1682
Shipping Weight 0.13 lbs
Country of Origin Vietnam *
Item Cut Resistant Gloves
ANSI/ISEA Abrasion Level 5
Color Gray
Glove Coating Coverage Palm and Fingers
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Length 10-1/2"
Glove Size 10
Palm Material Polyurethane
ANSI Abrasion Cycles 23,140
ANSI Cut Grams 419
ANSI/ISEA Puncture Force 148
ANSI/ISEA Puncture Level 5
Glove Cut Gunn
Glove Hand Style Left and Right
Series HyFlex(R) 11-627
Standards ANSI/ISEA
* This product's country of origin is subject to change

Welcome Sign In