Check Availability
Cut Resistant Gloves, Gray/Black, 8, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL HyFlex® palm-coated cut-resistant gloves are designed to blend comfort, protection, and dexterity when handling small parts and in general assembly applications. Dyneema® lining is a polyurethane coating that offers tear and abrasion resistance, longer wear, and sure grip in dry and slightly oily environments. Features ergonomic design with engineered yarn to provide comfort, softness, and coolness.
Show More Close
 

Technical Specifications

Item # 1ZCR3
Mfr. Model # 11-624
UNSPSC #46181504
Catalog Page 1682
Shipping Weight 0.2 lbs
Country of Origin Vietnam *
Item Cut Resistant Gloves
ANSI/ISEA Abrasion Level 5
Color Black, Gray
Glove Coating Coverage Palm and Fingers
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Length 9"
Glove Size 8
Palm Material Polyurethane
ANSI Abrasion Cycles 21,920
ANSI/ISEA Cut Load 595
ANSI/ISEA Puncture Force 118
ANSI/ISEA Puncture Level 4
Glove Cut Gunn
Glove Hand Style Left and Right
Series HyFlex(R) 11-624
Standards ANSI/ISEA
* This product's country of origin is subject to change

Welcome Sign In