Check Availability
  • ANSELL 

    PVC/Vinyl Cleanroom Sleeves, 18"L, 4 mil Thickness, Elastic Cuff Style, 1 PR

  • Item # 3TCD4
  • Mfr. Model # 59-002
PVC/Vinyl Cleanroom Sleeves, 18"L, 4 mil Thickness, Elastic Cuff Style, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety sleeves protect arms from wrist to elbow.
Show More Close
 

Technical Specifications

Item # 3TCD4
Mfr. Model # 59-002
UNSPSC #46181516
Catalog Page 1731
Shipping Weight 0.19 lbs
Country of Origin China *
Sleeves Item Cleanroom Sleeves
Material Vinyl
Sleeves Primary Material PVC/Vinyl
Sleeves Length 18"
Thickness 4 mil
Series 59-002
Standards Food Contact
Cuff Style Elastic
Color Clear
Seam Style Heat Sealed
Item Chemical Resistant Sleeves
Resistant To Chemicals, Fats, Oils and Grease
* This product's country of origin is subject to change

Welcome Sign In