Check Availability
  • ANSELL 

    PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Blue, Yellow, L, PR 1

  • Item # 2RA77
  • Mfr. Model # 70-330
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Blue, Yellow, L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

100% Kevlar® string knit offers cut resistance and durability for handling or bending abrasive or sharp-edge metals, glass, and ceramics.
Show More Close
 

Technical Specifications

Item # 2RA77
Mfr. Model # 70-330
UNSPSC #46181504
Catalog Page 1678
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 3
Glove Coating Material PVC
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry
Series Neptune
Glove Size L
Puncture Resistant No
Palm Material Kevlar(R)
Color Blue, Yellow
Cuff Knit
Glove Coating Coverage Full
Glove Coating Finish Dotted
Glove Cut Gunn
Glove Hand Style Ambidextrous
Glove Length 10"
Application Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms