Check Availability
  • ANSELL 

    Nylon Sleeve, 18"L, Knitted Cuff, Gray

  • Item # 52RT90
  • Mfr. Model # 11-270
Nylon Sleeve, 18"L, Knitted Cuff, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RT90
Mfr. Model # 11-270
UNSPSC #46181516
Shipping Weight 0.08 lbs
Country of Origin Mexico *
Sleeve Style Sleeve
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level 0
Cut-Resistant Material Nylon
Cuff Style Knitted
Suggested Use Environment Dry
Color Gray
Sleeve Size Universal
Sleeves Length 18"
ANSI/ISEA Puncture Level 0
Application Automotive and Transport, Aerospace, Machinery and Equipment, Metal Fabrication, White Goods, Light Assembly Applications, Logistics Warehousing, General Handling
Standards ASTM/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms