Check Availability
  • ANSELL 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A5, Kevlar® Lining, Gray, Green, M, PR 1

  • Item # 5AJ11
  • Mfr. Model # 11-501
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A5, Kevlar® Lining, Gray, Green, M, PR 1 Cut Resistant Gloves,Blue,M,PR Cut Resistant Gloves,Blue,M,PR Cut Resistant Gloves,Blue,M,PR Cut Resistant Gloves,Blue,M,PR Cut Resistant Gloves,Blue,M,PR Cut Resistant Gloves,Blue,M,PR Cut Resistant Gloves,Blue,M,PR Cut Resistant Gloves,Blue,M,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL HyFlex® palm-coated cut-resistant gloves are designed to blend comfort, protection, and dexterity when handling small parts and in general assembly applications. Kevlar®/stainless steel lining and Intercept Technology® yarn blend offers superior cut resistance, light weight, and outstanding dexterity. Stretch liner fits bare-hand close, to reduce the risk of snags and provide outstanding dexterity. Resist heat and molten splashes. Foam nitrile coating helps grip when handling sharp parts and knives. Excellent for dry and light oil environments while handling glass, sheet metal, wood, concrete blocks, and other jobs in construction, metal fabrication, and assembly.
Show More Close
 

Technical Specifications

Item # 5AJ11
Mfr. Model # 11-501
UNSPSC #46181504
Catalog Page 1682
Shipping Weight 0.12 lbs
Country of Origin Mexico *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A5
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 3
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry/Light Oil
Series HyFlex(R) 11-501
Glove Size M
Puncture Resistant Yes
Palm Material 100% Foam NBR (Nitrile
Color Gray, Green
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Rough
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 9-3/4"
Application Automotive Assembly, Sheet Metal Assembly, Handling Glass, Handling Small Sharp Parts, Assembly Operations
Abrasion Resistant Yes
ANSI Abrasion Cycles 2945
ANSI Cut Grams 2528
ANSI Puncture Newtons 87
Finger Material Intercept Technology yarn/Nitrile
Finger Style Full
Gauge 13
Knuckle Padding Material None
Standards ANSI/ASTM/EN
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms