Check Availability
  • ANSELL 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Black, Yellow, S, PR 1

  • Item # 4KYR3
  • Mfr. Model # 11-510
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Black, Yellow, S, PR 1 Cut Resistant Gloves,Yellow/Black,S,PR Cut Resistant Gloves,Yellow/Black,S,PR Cut Resistant Gloves,Yellow/Black,S,PR Cut Resistant Gloves,Yellow/Black,S,PR Cut Resistant Gloves,Yellow/Black,S,PR Cut Resistant Gloves,Yellow/Black,S,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foam nitrile-coated gloves with lightweight Kevlar® liner are cool and comfortable, and they reduce hand fatigue. Feature improved durability and comfort flex cuff. Superior oil grip.
Show More Close
 

Technical Specifications

Item # 4KYR3
Mfr. Model # 11-510
UNSPSC #46181504
Catalog Page 1682
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 3
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry/Light Oil
Series HyFlex(R) 11-510
Glove Size S
Puncture Resistant No
Palm Material Nitrile
Color Black, Yellow
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Sandy
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 9"
Application Metal Fabrication,Assembly Operations
Abrasion Resistant Yes
ANSI Abrasion Cycles 7595
ANSI Cut Grams 601
ANSI Puncture Newtons 93
Finger Material Stretch Kevlar(R)/Black Nylon/Nitrile
Finger Style Full
Gauge 15
Knuckle Padding Material None
Standards ASTM F1790-97, ASTM D3389-94
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms