Check Availability
  • ANSELL 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Gray, 6, PR 1

  • Item # 40LJ76
  • Mfr. Model # 11-541
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Gray, 6, PR 1 Cut Resistant Gloves,7-7/8in. L,PR Cut Resistant Gloves,7-7/8in. L,PR Cut Resistant Gloves,7-7/8in. L,PR Cut Resistant Gloves,7-7/8in. L,PR Cut Resistant Gloves,7-7/8in. L,PR Cut Resistant Gloves,7-7/8in. L,PR Cut Resistant Gloves,7-7/8in. L,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These gloves provide reliable protection and lightweight dexterity. Featuring ZONZ™ Comfort Fit technology, the liner offers breathability and ergonomic movement. The palm-dipped coating and the FORTIX formulation provide enhanced abrasion resistance and grip.
Show More Close
 

Technical Specifications

Item # 40LJ76
Mfr. Model # 11-541
UNSPSC #46181504
Shipping Weight 0.08 lbs
Country of Origin Mexico *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 4
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry, Light Oil and Oily
Series HyFlex(R)
Glove Size 6
Puncture Resistant Yes
Palm Material Nitrile
Color Gray
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Rough
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 7-3/4"
Application Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms