Check Availability
  • ANSELL 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, INTERCEPT , Kevlar®, Nylon, Spandex® Lining, Gr

  • Item # 40LJ71
  • Mfr. Model # 11-541
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, INTERCEPT , Kevlar®, Nylon, Spandex® Lining, Gr Cut Resistant Gloves,9-1/4in.L,Gray,9,PR Cut Resistant Gloves,9-1/4in.L,Gray,9,PR Cut Resistant Gloves,9-1/4in.L,Gray,9,PR Cut Resistant Gloves,9-1/4in.L,Gray,9,PR Cut Resistant Gloves,9-1/4in.L,Gray,9,PR Cut Resistant Gloves,9-1/4in.L,Gray,9,PR Cut Resistant Gloves,9-1/4in.L,Gray,9,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These gloves provide reliable protection and lightweight dexterity. Featuring ZONZ™ Comfort Fit technology, the liner offers breathability and ergonomic movement. The palm-dipped coating and the FORTIX formulation provide enhanced abrasion resistance and grip.
Show More Close
 

Technical Specifications

Item # 40LJ71
Mfr. Model # 11-541
UNSPSC #46181504
Shipping Weight 0.12 lbs
Country of Origin Sri Lanka *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 3
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant INTERCEPT(TM), Kevlar(R), Nylon, Spandex(R)
Suggested Use Environment Dry, Light Oil and Oily
Series HyFlex(R)
Glove Size 9
Puncture Resistant Yes
Palm Material Nitrile
Color Gray
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Rough
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 9-1/4"
Application Assembly of Small Sharp Parts, Handling Small Sharp Parts, Light Duty Stamping, Maintenance
Abrasion Resistant Yes
ANSI Abrasion Cycles 8899
ANSI Cut Grams 1668
ANSI Puncture Newtons 66
Finger Material Kevlar(R), Stainless Steel, Nylon, Nitrile
Finger Style Full
Gauge 18
Knuckle Padding Material None
Standards ANSI ASTM D3389, ASTM F1790-97, EN388
Stitching Material Polyester
Thumb Style Straight
* This product's country of origin is subject to change

Welcome Sign In