Check Availability
  • ANSELL 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Black, Yellow, S, PR 1

  • Item # 3EE12
  • Mfr. Model # 11-500
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Black, Yellow, S, PR 1 Cut Resistant Gloves,Yellow/Black,S,PR Cut Resistant Gloves,Yellow/Black,S,PR Cut Resistant Gloves,Yellow/Black,S,PR Cut Resistant Gloves,Yellow/Black,S,PR Cut Resistant Gloves,Yellow/Black,S,PR Cut Resistant Gloves,Yellow/Black,S,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL HyFlex® CR coated cut-resistant nitrile gloves offer protection, comfort, and dexterity for increased productivity. Stretch Kevlar® lining provides a comfortable fit and extended cuff offers extra protection around the wrist. Gloves are foam dipped for a great grip, even in light oil applications. Foam nitrile coating keeps oil off of glove.
Show More Close
 

Technical Specifications

Item # 3EE12
Mfr. Model # 11-500
UNSPSC #46181504
Shipping Weight 0.02 lbs
Country of Origin Sri Lanka *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 3
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry/Light Oil
Series HyFlex(R) 11-500
Glove Size S
Puncture Resistant Yes
Palm Material 100% Foam NBR (Nitrile
Color Black, Yellow
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Rough
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 10"
Application Handling And Assembling Small Parts And Products With Sharp Edges Of Stamped Metal, Plastic Or Ceramics
Abrasion Resistant Yes
ANSI Abrasion Cycles 5835
ANSI Cut Grams 675
ANSI Puncture Newtons 62
Back Material Stretch Kevlar(R) (280 denier yarn -3% lycra core wrapped with 100% Kevlar(R)
Finger Material Stretch Kevlar(R) (280 denier yarn -3% lycra core wrapped with 100% Kevlar(R)/Nitrile
Finger Style Full
Gauge 13
Knuckle Padding Material None
Standards ANSI/ISEA
Thumb Style Straight
* This product's country of origin is subject to change

Welcome Sign In