Check Availability
  • ANSELL 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Orange, 12, PR 1

  • Item # 20KJ97
  • Mfr. Model # 97-100
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Orange, 12, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oil-repellent, water-resistant gloves provide excellent grip and protection at oil and gas production sites. ActivArmr® features and snug-fitting design deliver breathable, second-skin dexterity for all-day protection. Kevlar® blend yarn provides excellent cut resistance and thermal protection, to help protect hands from oil and grease and from contact with heated pipes and vessels. High-visibility design has a retroreflective logo for low-light signaling.
Show More Close
 

Technical Specifications

Item # 20KJ97
Mfr. Model # 97-100
UNSPSC #46181504
Catalog Page 1685
Shipping Weight 0.21 lbs
Country of Origin Sri Lanka *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 4
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Kevlar(R)
Suggested Use Environment Dry/Light Oil
Series ActivArmr(R)
Glove Size 12
Puncture Resistant Yes
Palm Material Nylon, Kevlar(R), Spandex, Polyester, Low Melt, Latex Blend NBR-CR Polyethilene
Color Orange
Cuff Knit
Glove Coating Coverage 3/4 Dip
Glove Coating Finish Sandy
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 11-1/2"
Application Oil and Gas Industries, The Gloves Will Provide Excellent Grip In Activities with Presence of Oils, Dry and Wet Areas, Cut Protection, Abrasion, Oil Penetration, Dexterity for Fine Tasks, and Color Hi-Visibility with Retro Reflective Art Work
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms