Check Availability
  • ANSELL 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Acrylic, Latex, Polyester Lining, High Visibili

  • Item # 20KJ79
  • Mfr. Model # 97-011
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Acrylic, Latex, Polyester Lining, High Visibili Cut Resistant Gloves,Black/Orange,9,PR Cut Resistant Gloves,Black/Orange,9,PR Cut Resistant Gloves,Black/Orange,9,PR Cut Resistant Gloves,Black/Orange,9,PR Cut Resistant Gloves,Black/Orange,9,PR Cut Resistant Gloves,Black/Orange,9,PR Cut Resistant Gloves,Black/Orange,9,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ActivArmr® lightweight, proprietary knits and snug-fitting design delivers breathable, second-skin dexterity for all-day protection. Durable, comfortable gloves are offered for general industrial and construction use and with specific liner, coating, and design features for specialized trades. Techcor® Knitting Technology uses a blend of high-quality fibers to provide enhanced cut resistance and all-day comfort, flexibility, and dexterity in demanding mechanical environments. Kevlar® blend yarn provides excellent cut resistance and thermal protection. Intercept Technology® employs stainless steel and Kevlar fibers to protect against snips, screws, and sheet metal. Features Ansell Grip Technology™ with Dyneema® liner to help wearers retain their grip on wet or oily objects, reducing stress, fatigue, and muscle strain. Dyneema® variable stitch knit provides breathability and superior abrasion and puncture protection (Dyneema® is a registered trademark of DSM IP Assets B.V.). Foam nitrile coating provides enhanced grip. Polyurethane provides excellent durability. Neoprene foam enhances dry and oil grip. These cold conditions gloves have a 2-ply design provides superior protection from the elements. Soft acrylic terry layer keeps hands warm in cold conditions. Bright orange liner offers extra visibility, and contrasting black 3/4 double-dipped, sandy-finish coating provides excellent grip.
Show More Close
 

Technical Specifications

Item # 20KJ79
Mfr. Model # 97-011
UNSPSC #46181504
Catalog Page 1681
Shipping Weight 0.2 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 0
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Acrylic, Latex, Polyester
Suggested Use Environment Dry/Light Oil
Series ActivArmr(R)
Glove Size 9
Puncture Resistant Yes
Palm Material Acrylic Polyester/Nitrile
Color High Visibility Orange
Cuff Knit
Glove Coating Coverage 3/4 Dip
Glove Coating Finish Sandy
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 10"
Application Cold Storage Handling, Handling Abrasive, Wet or Oily Materials, Logging and Lumber, Cargo Loading/Unloading, Construction Work, Engineering Components, Maintenance/Service
Abrasion Resistant Yes
Finger Material Acrylic/Polyester/Nitrile
Finger Style Full
Gauge 15
Knuckle Padding Material None
Standards ANSI/ASTM/EN
Stitching Material Polyester
Thumb Style Full
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms