Check Availability
  • ANSELL 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Acrylic, Latex, Polyester Lining, High Visibili

  • Item # 20KJ78
  • Mfr. Model # 97-011
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Acrylic, Latex, Polyester Lining, High Visibili Cut Resistant Gloves,Black/Orange,8,PR Cut Resistant Gloves,Black/Orange,8,PR Cut Resistant Gloves,Black/Orange,8,PR Cut Resistant Gloves,Black/Orange,8,PR Cut Resistant Gloves,Black/Orange,8,PR Cut Resistant Gloves,Black/Orange,8,PR Cut Resistant Gloves,Black/Orange,8,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ActivArmr® lightweight, proprietary knits and snug-fitting design delivers breathable, second-skin dexterity for all-day protection. Durable, comfortable gloves are offered for general industrial and construction use and with specific liner, coating, and design features for specialized trades. Techcor® Knitting Technology uses a blend of high-quality fibers to provide enhanced cut resistance and all-day comfort, flexibility, and dexterity in demanding mechanical environments. Kevlar® blend yarn provides excellent cut resistance and thermal protection. Intercept Technology® employs stainless steel and Kevlar fibers to protect against snips, screws, and sheet metal. Features Ansell Grip Technology™ with Dyneema® liner to help wearers retain their grip on wet or oily objects, reducing stress, fatigue, and muscle strain. Dyneema® variable stitch knit provides breathability and superior abrasion and puncture protection (Dyneema® is a registered trademark of DSM IP Assets B.V.). Foam nitrile coating provides enhanced grip. Polyurethane provides excellent durability. Neoprene foam enhances dry and oil grip. These cold conditions gloves have a 2-ply design provides superior protection from the elements. Soft acrylic terry layer keeps hands warm in cold conditions. Bright orange liner offers extra visibility, and contrasting black 3/4 double-dipped, sandy-finish coating provides excellent grip.
Show More Close
 

Technical Specifications

Item # 20KJ78
Mfr. Model # 97-011
UNSPSC #46181504
Catalog Page 1681
Shipping Weight 0.1 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 4
Glove Coating Material Nitrile
Glove Lining Material - Cut Resistant Acrylic, Latex, Polyester
Suggested Use Environment Dry/Light Oil
Series ActivArmr(R)
Glove Size 8
Puncture Resistant Yes
Palm Material Acrylic Polyester/Nitrile
Color High Visibility Orange
Cuff Knit
Glove Coating Coverage 3/4 Dip
Glove Coating Finish Sandy
Glove Cut Gunn
Glove Hand Style Left and Right
Glove Length 9-3/4"
Application Cold Storage Handling, Handling Abrasive, Wet or Oily Materials, Logging and Lumber, Cargo Loading/Unloading, Construction Work, Engineering Components, Maintenance/Service
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms